Buy more than* S$200* and get FREE SHIPPING

EH Connector Contact

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For wiring in equipment. 2.5mm pitch for wire-to-board connections.
Insulation Resistance
1000Mohm or more
Electric Wire Covering Outer Diameter (mm)
1.0 - 1.9
Compatible Electiric Wires
0.05 - 0.33mm2, AWG#30 - #22
Rated Current (A)
3
Withstand Voltage
AC800V / 1 minute
Rated Voltage
250V
Operating temperature Limits
-25deg C - (including temperature rise value) +85 deg C
Weight (g)
3.8
Material
Phosphor bronze, tin-plated (reflow treatment)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 BEH-001T-P0.6 49019582 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for small sensor circuit
5
From Japan
On 2018-03-02 23:41:00
I was looking for a small connector with 2.5 mm pitch Thank you very much for helping me I would appreciate it if possible to sell even 50 or 10 smaller amounts
This review is about item#49019582.
Used for terminals of measuring instruments
4
From Japan
On 2016-11-15 17:38:16
I think that it is very easy to use if you have written how to use it.
This review is about item#49019582.
electronic work
4
From Japan
On 2015-11-06 15:14:02
It was smaller than I imagined, but I made it solid. However, because it is in a plastic bag, it is hard to keep it until it runs out. It is easy to use as it is contained in resin case etc as it is simple.
This review is about item#49019582.

Related Products