Buy more than* S$200* and get FREE SHIPPING

YL Connector Housing Plug

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For transit connection. 4.5mm pitch wire-to-wire connection.
Dimensions B (mm)
8.5
Dimensions E (mm)
3.5
Withstand Voltage
AC1500V / 1 minute
Dimensions A (mm)
20.9
Rated Voltage
MAX300V
Material
Nylon 66 (UL94V-0)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Insulation Resistance Compatible Electiric Wires Dimensions C (mm) Rated Current (A) Dimensions D (mm) Number of Poles Weight (g) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Insulation Resistance Compatible Electiric Wires Dimensions C (mm) Rated Current (A) Dimensions D (mm) Number of Poles Weight (g) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1000Mohm or more AWG#26 - #16, 0.13 - 1.25mm<sup>2</sup> 10.3 (Maximum) 10 6 2 74 - 1Bag(100PC) 1 YLP-02V 49019896 15.99 SGD
In stock
413-8902 1000Mohm more AWG#26 to #16,0.13 to 1.25mm2 14.8 (Max)10 6 3 96 1-2409 1Bag(100PC) 1 YLP-03V 49019905 18.99 SGD
In stock
413-8929 1000Mohm more AWG#26 to #16,0.13 to 1.25mm2 14.8 (Max)10 11.8 6 162 1-2409 1Bag(100PC) 1 YLP-06V 49019923 34.99 SGD
In stock
413-8911 1000Mohm more AWG#26 to #16,0.13 to 1.25mm2 10.3 (Max)10 11.8 4 117 1-2409 1Bag(100PC) 1 YLP-04V 49019914 14.99 SGD
Shipped after 2018-01-19
413-8953 1000Mohm more AWG#26 to #16,0.13 to 1.25mm2 19.3 (Max)10 17 - 293 1-2409 1Bag(100PC) 1 YLP-12V 49019957 40.99 SGD
Shipped after 2018-01-19
413-8961 1000Mohm more AWG#26 to #16,0.13 to 1.25mm2 23.8 (Max)10 17 - 363 1-2409 1Bag(100PC) 1 YLP-15V 49019966 44.99 SGD
Shipped after 2018-01-19
413-8970 1000Mohm more AWG#26 to #16,0.13 to 1.25mm2 37.3 (Max)10 11.8 - 370 1-2409 1Bag(100PC) 1 YLP-16V 49019975 59.99 SGD
Shipped after 2018-01-19
413-8937 1000Mohm more AWG#26 to #16,0.13 to 1.25mm2 19.3 (Max)10 11.8 8 210 1-2409 1Bag(100PC) 1 YLP-08V 49019932 34.99 SGD
Shipped after 2018-01-19
413-8945 1000Mohm more AWG#26 to #16,0.13 to 1.25mm2 14.8 (Max)10 17 9 234 1-2409 1Bag(100PC) 1 YLP-09V 49019941 34.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The junction with the control panel of the device.
5
From Japan
On 2017-11-24 15:09:54
If you use a thin, soft wire within the planning area, you need attention and some kind of tool when contacting the housing a little. If it is a thick line within the range anything will be fine without moderate size just fine.
This review is about item#49019896.

Related Products