Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

YL Connector Pin Contact

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For transit connection. 4.5mm pitch wire-to-wire connection.
Withstand Voltage
AC1500V / 1 minute
Rated Voltage
MAX300V
Material
Phosphor bronze, tin-plated (reflow treatment)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Insulation Resistance Electric Wire Covering Outer Diameter (mm) Compatible Electiric Wires Rated Current (A) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Insulation Resistance Electric Wire Covering Outer Diameter (mm) Compatible Electiric Wires Rated Current (A) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2410 413-7787 1000Mohm more 2.0 to 3.4 0.5 to 1.25mm<sup>2</sup>, AWG#20 to #16 (Max)10 20 1Bag(100PC) 1 BYM-41T-P0.5A 49020106 10.99 SGD
In stock
- - 1000Mohm or more 1.3 - 2.5 0.13 - 0.5mm<sup>2</sup>, AWG#26 - #20 (Maximum) 10 18 1Bag(100PC) 1 BYM-01T-P0.5A 49020097 9.99 SGD
In stock
ADD TO CART

Related Products