Buy more than* S$200* and get FREE SHIPPING

Toggle Switch Option, On Off Dial, M Series Parts

4.00 (11)
Weight (g)
2
Material
Aluminum
...see all>
Product Options
ADD TO CART
Compatible 2014 TRUSCO Published Page TRUSCO Part Number Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible 2014 TRUSCO Published Page TRUSCO Part Number Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M Series - - 21x11mm 0.5 1PC 1 AT-211 49020867 1.99 SGD
Shipped after 2018-05-28
S Series 1-2436 413-1461 35x21mm 0.6 1PC 1 AT-215 49020876 1.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Repair of farm equipment
5
From Japan
On 2018-04-15 22:53:49
I received it two days after placing an order. There is no problem especially about the product.
This review is about item#49020876.
During machine maintenance
5
From Japan
On 2018-04-04 19:03:10
Currently, I do not use it, but I decided to use it this time because it is easy to understand.
This review is about item#49020876.
Switch mounting to motorcycle
5
From Japan
On 2018-02-08 00:17:42
Use it for visibility emphasis. It is easy to understand.
This review is about item#49020876.
Not used
1
From Japan
On 2018-01-10 22:25:33
When purchasing a standard large switch, it is displayed related and it is for 12 mm clearly Although it purchased, although it may certainly be related for 6 mm, I would like to return it if possible.
This review is about item#49020867.
Switch on / off display
5
From Japan
On 2017-12-28 22:00:57
It is unnecessary to move the switch up and down as it is ON-OFF, but it is an indispensable item for movement to move left and right.
This review is about item#49020867.
Control panel creation
1
From Japan
On 2017-08-31 08:15:19
I ordered it for 12 mm and ordered it for 6 mm, I want you to indicate how many milliseconds it is for switches, not S and M
This review is about item#49020867.
Switch assembly
5
From Japan
On 2017-07-13 14:35:47
With a masterpiece there is no difference and the position is well understood and it also looks beautiful
This review is about item#49020876.
Display of toggle switch
5
From Japan
On 2016-11-23 13:48:14
I bought it for the display of the Torg switch. Since ON and OFF are color-coded, it is easy to see.
This review is about item#49020867.
Used for machine etc.
5
From Japan
On 2016-08-03 16:10:13
I am satisfied with everything. As we plan to purchase in the future, I would like to ask Monotaro to avoid cutting stock.
This review is about item#49020867.
Maintenance
3
From Japan
On 2015-08-24 22:59:57
ON when using to return switch (momentum -) ON FF position I thought that it would be good if you could cut it and put it on both sides, put it in two places where the position was reversed ON - FF - ON There is no indication of
This review is about item#49020876.

Related Products