Buy more than* S$200* and get FREE SHIPPING

Operating Parts for Pushbutton

5.00 (2)
Size
Phi8x6.5mm
Weight (g)
0.7
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Color Material TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Color Material TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1pc 1 AT-413-M 75803131 0.99 SGD
In stock
- - - - - - 1pc 1 AT-413-W 75803156 0.99 SGD
In stock
- - - - - - 1pc 1 AT-413-Y 75803165 0.99 SGD
In stock
- - Blue PBT resin - MB series 1PC 1 AT-413-B 75803122 0.99 SGD
In stock
- - Red PBT resin - MB series 1PC 1 AT-413-R 75803147 0.99 SGD
In stock
1 2449 1-2439 Black PBT resin 413-1479 MB series 1PC 1 AT-413-K 49020982 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for push button of switch of amplifier
5
From Japan
On 2017-03-08 15:36:29
It is good. Despite the lack of inventory when ordering in a coherent number, it was saved because we got stock right away.
This review is about item#49020982.
As the head of the water supply ON / OFF switch for medical sink
5
From Japan
On 2015-09-07 17:09:58
It was important that ... simultaneous purchase pushbutton switch could not be pressed!
This review is about item#49020982.

Related Products