Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Purpose
For DC power supply. For solar power generation. (DC400V supported)
Insulation Resistance
1Gohm more (DC500V)
Lever Plane Tilt (degree)
(alpha): 28 +/- 4
Electrical Opening and Closing Durability
10000 times or more
Mechanical Opening and Closing Durability
50000 times or more
Contact Resistance (mohm)
10 or less (at DC5V 1A)
Withstand Voltage
For more than one minute AC2.0kV
Terminal Shape
A screw
Operating Temperature Range (deg C)
-10 to 70
Material
Lever: PBT resin, Case: melamine phenolic resin
Accessories
(AT-503), internal tooth washer hex nut (AT-508), mounting ring (AT506), hex nut (AT-527)
...see all>
Product Options
ADD TO CART
Circuit Functional Opreration Mounting Hole Diameter (phi mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circuit Functional Opreration Mounting Hole Diameter (phi mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-pole, double-throw ON ON over 12.5 84.3 413-2823 1-2436   1PC 1 S-822D 49020937 35.99 SGD
In stock
Pole double-throw 3 ON-ON - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-832D 75800611 63.99 SGD
Shipped after 2018-09-04
2 Gokutanto ON-OFF - - - -   1PC 1 S-821D 75800593 34.99 SGD
In stock
2-pole, double-throw ON-ON - - - -   1PC 1 S-823D 75800602 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Equipment for solar power generation
5
From Japan
On 2017-04-27 09:01:31
A considerable amount of heat comes out when direct current is passed. As expected, the snap switch for DC is made sturdy and is used with confidence.
This review is about item#75800602.
Power switch for large drone
5
From Japan
On 2017-03-21 14:33:14
We are using it for opening and closing 50 V DC, but it is stable.
This review is about item#75800593.

Related Products