Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

HT21 White Semi Transparent Garbage Bag 20L

5.00 (5)
Mass (g/sheet)
10.7
Width (mm)
520
Length (mm)
600
Dimensions (Vetical x Horizontal) (mm)
600x520
Capacity (L)
20
Weight (g)
107.2
Color
White translucent
Thickness (mm)
0.018
Material
Material: High-density polyethylene (HDPE)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 HT21-HCL 48971571 1.60 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Perfect size
5
From Japan
On 2015-12-21 16:06:19
This season, the product was a fine thing in a wonderful thing.
This review is about item#48971571.
For trash room
5
From Japan
On 2015-05-14 18:14:50
Durable thicker than I thought. Put the water is calm also. In addition to repeater.
This review is about item#48971571.
Garbage bucket of insole
5
From Japan
On 2015-04-08 13:44:44
Strong but cheap!
This review is about item#48971571.
Office trash can
5
From Japan
On 2014-11-06 10:18:17
Because the trash is put, such as in the office, this size is just right. Since there is also a thickness, it is ok to put well as tea leaves that there is moisture
This review is about item#48971571.
Garbage collection in the office
5
From Japan
On 2014-07-30 13:15:10
By the recovery of the trash in the office, it just was good where you had been using the 45L was in this capacity for a waste.
This review is about item#48971571.

Related Products