Buy more than* S$200* and get FREE SHIPPING

HT31 White Semi Transparent Garbage Bag 30L

4.67 (6)
Mass (g/sheet)
12
Width (mm)
500
Length (mm)
700
Dimensions (Vetical x Horizontal) (mm)
700x500
Capacity (L)
30
Weight (g)
120.3
Color
White translucent
Thickness (mm)
0.018
Material
Material: High-density polyethylene (HDPE)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 HT31-HCL 48971587 1.67 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Bag for discarded workplace of garbage
5
From Japan
On 2017-03-06 14:41:47
Standard sizes and shapes in a garbage bag for 30L. Moderately translucent, milky white garbage bag can be discarded to check the contents.
This review is about item#48971587.
For business
5
From Japan
On 2016-07-15 16:37:05
Confectionery industry, has been used for the small trash can in the kitchen. Easy to set to the trash, without strong and problem, I think that it is easy-to-use garbage bag.
This review is about item#48971587.
Throw away the general trash
5
From Japan
On 2016-03-25 17:50:46
Because products such as 100 yen uniform is slightly higher degree of transparency it will be seen the contents of the garbage bag is quite clear. This product is really like have become is difficult to see the contents of the garbage bag because it is somewhat opaque compared to other products.
This review is about item#48971587.
Garbage collection of vacuum cleaner
5
From Japan
On 2015-02-23 17:28:02
Since the type of dust is uneven product, it will be saved that there is as much as possible thick bag.
This review is about item#48971587.
Garbage can
3
From Japan
On 2014-05-16 13:52:55
Buy 30L since 40L in too large. To heavy and put 40L Meippai, it is just right because it does not is 40L minutes at a time.
This review is about item#48971587.
For Trash
5
From Japan
On 2014-05-05 20:18:47
Cheap, good difficult to tear. Also I want to buy.
This review is about item#48971587.

Related Products