Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

T-Slot Nut

5.00 (2)
Purpose
To fix work on the milling machine and the drilling machine. To fix T-slotted bolt.
2014 TRUSCO Published Page
1-0691
Hardness HRC
30
Material
S45C
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) TRUSCO Part Number T-slot Width (mm) Compatible Bolt Diameter Surface Processing Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) TRUSCO Part Number T-slot Width (mm) Compatible Bolt Diameter Surface Processing Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28.5 30 398-7094 17.5 M12 Black oxide finish 90 1PC 1 1812-TN 48833102 5.99 SGD
In stock
28.5 30 398-7132 17.5 M16 Black oxide finish 85 1PC 1 1816-TN 48833145 5.99 SGD
In stock
41.3 44 398-7566 24.7 M22 Black oxide finish 240 1PC 1 2622-TN 48833303 13.99 SGD
In stock
54 54 398-7621 35.5 M30 Black oxide finish 600 1PC 1 3630-TN 48833355 96.99 SGD
In stock
17.5 22 398-6802 11.7 M10 Black oxide finish 22 1PC 1 1210-TN 48833023 3.99 SGD
In stock
36 38 398-7361 21.7 M20 Black oxide finish 190 1PC 1 2220-TN 48833233 13.99 SGD
In stock
22.2 28 398-6918 13.8 M12 Black oxide finish 48 1PC 1 1412-TN 48833066 5.99 SGD
In stock
31.7 30 398-7221 19 M16 Black oxide finish 98 1PC 1 2016-TN 48833163 7.99 SGD
In stock
41.3 44 398-7540 24.7 M20 Black oxide finish 250 1PC 1 2620-TN 48833285 13.99 SGD
In stock
44 50 398-7604 26.9 M24 Black oxide finish 312 1PC 1 2824-TN 48833346 18.99 SGD
In stock
25.4 28 398-7019 15.8 M14 Black oxide finish 57 1PC 1 1614-TN 48833093 5.99 SGD
In stock
36 38 398-7345 21.7 M18 Black oxide finish 178 1PC 1 2218-TN 48833215 10.99 SGD
In stock
44 50 398-7582 26.9 M22 Black oxide finish 330 1PC 1 2822-TN 48833321 15.99 SGD
In stock
25.4 28 398-7001 15.8 M12 Black oxide finish 60 1PC 1 1612-TN 48833084 5.99 SGD
In stock
28.5 30 398-7116 17.5 M14 Black oxide finish 86 1PC 1 1814-TN 48833127 6.99 SGD
In stock
15.8 22 398-6691 9.5 M8 Black oxide finish 20 1PC 1 1008-TN 48832996 3.99 SGD
In stock
22.2 28 398-6896 13.8 M10 Black oxide finish 50 1PC 1 1410-TN 48833041 5.99 SGD
In stock
31.7 38 398-7248 19.7 M18 Black oxide finish 110 1PC 1 2018-TN 48833181 8.99 SGD
In stock
38.2 38 398-7434 23.5 M18 Black oxide finish 184 1PC 1 2418-TN 48833251 11.99 SGD
In stock
38.2 38 398-7451 23.5 M20 Black oxide finish 250 1PC 1 2420-TN 48833276 11.99 SGD
In stock
- - 398-7574 - M16 Black oxide finish 300 1PC 1 2816-TN 48833312 22.99 SGD
In stock
65 65 398-7680 41.5 M36 Black oxide finish 1000 1PC 1 4236-TN 48833364 129.99 SGD
In stock
36 38 398-7329 21.7 M16 Blackoxidefinish 130 1PC 1 2216-TN 48833197 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Ball version
5
From Japan
On 2017-02-10 15:03:12
No problem. It does not change with shops of other manufacturers.
This review is about item#48833102.
Material fixation
5
From Japan
On 2016-02-16 15:07:26
I can use it without problems
This review is about item#48833066.

Related Products