Buy more than* S$200* and get FREE SHIPPING

Flange Nut

3.00 (3)
Hardness HRC
25-30
...see all>
Product Options
ADD TO CART
Dimensions D (mm) TRUSCO Part Number Material Purpose Screw Diameter 2015 Trusco Published Pages Subtense(mm) 2014 TRUSCO Published Page Thickness (mm) Screw Diameter A Heat Processing Flange Diameter D (mm) Dimension B (phi mm) Compatible Bolt Diameter Finishing Width Across Flat (mm) Dimensions C (mm) Weight (g) Dimensions E (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) TRUSCO Part Number Material Purpose Screw Diameter 2015 Trusco Published Pages Subtense(mm) 2014 TRUSCO Published Page Thickness (mm) Screw Diameter A Heat Processing Flange Diameter D (mm) Dimension B (phi mm) Compatible Bolt Diameter Finishing Width Across Flat (mm) Dimensions C (mm) Weight (g) Dimensions E (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 398-7035 S45C Clamping, Clamping - 1 0740 - 1-0693 - M16 Quenching 33 33 M16 Blackening 24 24 81 5 20 1PC 1 16M-FN 48833504 5.99 SGD
In stock
- 398-6829 - - M20 - 30 - 12 - - 28 - M12 - 19 - 50 - 17 1pc 1 12M-FN 48833425 4.99 SGD
In stock
20 398-7159 - - - - - - - M18 - 35 35 M18 - 27 27 83 5 20 1pc 1 18M-FN 48833547 6.99 SGD
In stock
- 398-7388 - - - - - - - - - 45 - M22 - 32 - 170 - 28 1pc 1 22M-FN 48833626 12.99 SGD
In stock
- 398-7779 - - - - - - - - - 19 - M8 - 13 - 11 - 12 1pc 1 8M-FN 48833705 3.99 SGD
In stock
- 398-6713 - - - - - - - - - 22 - M10 - 17 - 33 - 13 1pc 1 10M-FN 48833382 4.99 SGD
In stock
25 398-7264 S45C Clamping, Clamping - 1 0740 - 1-0693 - M20 Quenching 40 40 M20 Blackening 30 30 150 6 25 1PC 1 20M-FN 48833583 8.99 SGD
In stock
- 398-6934 - - - - - - - - - 28 - M14x2.0 - 22 - 81 - 17 1pc 1 14M-FN 48833461 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Jig
3
From Japan
On 2017-08-31 14:49:56
I thought that it was better if forged goods. I think that it is necessary enough if it is a general environment.
This review is about item#48833425.
I use it for fixing the mold
5
From Japan
On 2017-07-31 23:16:45
I have used it for a while, but I use it without problems. Strength is also perfect.
This review is about item#48833547.
As a repair part of a machine
1
From Japan
On 2015-06-10 13:05:40
I also like T-nut, but I also want flange nut to handle M6 or less. Although M3 to M6 are screw manufacturer direct sales, there are almost all manufacturers in Mr. Monotaro, M8 or more. There is actually no size to use frequently.
This review is about item#48833705.

Related Products