Buy more than* S$200* and get FREE SHIPPING

Adhesive Tape

Caution
* Wrap more than two to put out the adhesive force of the tape enough. Storage in a cool and dark place. Note the oxidation and ultraviolet rays.
Purpose
Binding cable, pipe, optical fiber.
2015 Trusco Published Pages
3 0688
2014 TRUSCO Published Page
3-1321
Adhesive
Rubber-based
Base Material
Polypropylene
Length (m)
50
Weight (g)
50
Color
White
Thickness (mm)
0.04
Width (mm)
18
Material
Base material: polypropylene (OPP), a pressure-sensitive adhesive: rubber
TRUSCO Part Number
421-6351
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SPK18W-50 48897904 9.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products