Buy more than* S$200* and get FREE SHIPPING

Super Amazing Tape

Caution
On behalf of adhesive product by tapes lie on top of each other, wind it more than 2 rounds. Not recommended to use it for butt seam.
Tape Length (m)
50
Length (m)
50
Color
White
Thickness (mm)
0.038
Material
Base material: PET, adhesive: rubber
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
419-7488 30 115 30 1Roll 1 MC30W-50PET 48897886 13.99 SGD
In stock
419-7496 50 180 50 1Roll 1 MC50W-50PET 48897895 24.99 SGD
In stock
ADD TO CART

Related Products