Buy more than* S$200* and get FREE SHIPPING

Cobalt HSS Countersink

Purpose
Work material: stainless steel and high chrome alloy steel.
2014 TRUSCO Published Page
1-0385
Tip Diameter (phi mm)
3.8
Surface Processing
Non-coating
Point Diameter (mm)
3.8
Blade Diameter (phi mm)
25
Point Angle (Degree)
90
Shank Diameter (phi mm)
10
Work Material
Non-ferrous metals, light metals, steel, castings
Weight (g)
74
Overall Length (mm)
67
Number of Blades
3
Material
Cobalt high speed steel (HSS-Co)
TRUSCO Part Number
412-1996
Specification
3 cutting blades
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CJ2501C 49006684 89.23 SGD
In stock
ADD TO CART

Related Products