Buy more than* S$200* and get FREE SHIPPING

Titanium Coating Countersink

5.00 (1)
Purpose
Work material: steel, casting, nonferrous metal, light metal. stainless steel
2014 TRUSCO Published Page
1-0383
Surface Processing
Titanium coating
Point Angle (Degree)
90
Number of Blades
3
Material
High-speed steel (HSS)
Specification
3 cutting blades
...see all>
Product Options
ADD TO CART
Tip Diameter (phi mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Diameter (phi mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.8 12.4 8 31 56 412-1929 1PC 1 CJ1248T 49006553 41.99 SGD
In stock
3.5 20.5 10 57 63 412-1988 1PC 1 CJ2051T 49006571 76.99 SGD
In stock
2 8.3 6 20 50 412-1864 1PC 1 CJ0836T 49006535 34.99 SGD
In stock
3.8 25 - 86 67 412-2011 1PC 1 CJ2501T 49006587 94.99 SGD
In stock
4.2 31 - 116 71 412-2046 1PC 1 CJ3112T 49006596 129.99 SGD
In stock
1.5 6.3 5 16 45 412-1830 1PC 1 CJ0635T 49006526 30.99 SGD
In stock
2.5 10.4 6 22 50 412-1899 1PC 1 CJ1046T 49006544 41.99 SGD
In stock
3.2 16.5 10 48 60 412-1953 1PC 1 CJ1651T 49006562 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
chamfer
5
From Japan
On 2015-03-21 13:31:24
I was able to match the screw beautifully to the mother with the mother. A steady chamfer was made.
This review is about item#49006553.

Related Products