Buy more than* S$200* and get FREE SHIPPING

Dry Sanding Paper

Purpose
Coating surface polishing of car, woodwork, building materials, peel off old paint, scuff polish before paint, glass fiber, FRP polishing.
Weight (g)
11
Grain Size
220
Width (mm)
228
Length (mm)
280
TRUSCO Part Number
409-4964
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pack (100 sheet) 1 C220A10D228X280 48876362 55.43 SGD
Shipped after 2017-07-06
ADD TO CART

Related Products