Buy more than* S$200* and get FREE SHIPPING

TARPEE Masking Tape

Tensile Strength (N/10mm)
35
Tape Thickness (mm)
0.12
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Purpose Adhesive Power (N/10mm) Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose Adhesive Power (N/10mm) Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
413-9941 Packaging materials like curing 3 (to stainless steel) 50 170 Green 1Roll 1 TY001-5025TYG 48944122 5.99 SGD
In stock
413-9968 Packaging materials like curing 3 (to stainless steel) 75 255 Green 1Roll 1 TY001-7525TYG 48944147 8.99 SGD
In stock
431-4492 - - 50 170 - 1roll 1 TY001 89633284 6.99 SGD
In stock
ADD TO CART

Related Products