Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Low Rebound Urethane

5.00 (3)
2014 TRUSCO Published Page
1-1645
Color
Black
Material
Polyurethane
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Adhesive Thickness (mm) Operating temperature Limits Weight (g) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Adhesive Thickness (mm) Operating temperature Limits Weight (g) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
412-2712 None 5 -10 ~ 70 degree C 40 300 300 1Sheet 1 KTU-530 48889197 12.99 SGD
Shipped after 2018-06-25
412-2674 - - -10 to 70deg C 5 100 100 1Sheet 1 KTU-510 48889154 2.99 SGD
Shipped after 2018-06-25
412-2691 - - -10 to 70deg C 20 200 200 1Sheet 1 KTU-520 48889172 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Protecting the bottom of the case partition
5
From Japan
On 2015-10-30 10:37:49
Because of the low repulsion, even if there is a deviation in the size after processing, it fits and it is a very good finish.
This review is about item#48889197.
Vibration correction in personal computer back
5
From Japan
On 2014-12-12 07:43:31
The thickness was also appropriate, and it was perfect for backing while using thick. However, I feel that the software item was a bit better.
This review is about item#48889197.
Bucket seat cushion
5
From Japan
On 2013-10-24 22:29:01
It is sufficient cushioning property. It would be best if it would be 10 MM thick and similar price if possible
This review is about item#48889197.

Related Products