Buy more than* S$200* and get FREE SHIPPING

Polyurethane Foam Sheet

4.00 (2)
Purpose
Cushion material, non-slip.
2014 TRUSCO Published Page
1-1645
Adhesive
Acrylic
Operating temperature Limits
-10 to 70deg C
Color
Black
Thickness (mm)
5
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Weight (g) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 200 200 412-2704 1Sheet 1 KTU-521T 48889181 8.99 SGD
In stock
8 100 100 412-2682 1Sheet 1 KTU-511T 48889163 2.99 SGD
In stock
60 300 300 412-2721 1Sheet 1 KTU-531T 48889206 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I use it for a rug doubling as a slip
4
From Japan
On 2017-08-15 08:24:37
I was relieved by the stability feeling when the stickiness was firm and pasted.
This review is about item#48889206.
Repair of automobile air conditioning equipment
4
From Japan
On 2013-04-09 08:48:34
A little hard material, but easy to work as it has an adhesive sheet. Is there a sheet of more soft sponge material?
This review is about item#48889206.

Related Products