Buy more than* S$200* and get FREE SHIPPING

Anti-Vibration Rubber

5.00 (1)
Purpose
Vibration-proof, sound isolation.
2014 TRUSCO Published Page
1-1645
Operating temperature Limits
-30 to 70deg C
Color
Black
Thickness (mm)
10
Material
Natural rubber (NR)
...see all>
Product Options
ADD TO CART
Weight (g) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 50 50 412-2402 1Sheet 1 KCD-52 48889127 1.99 SGD
In stock
88 100 100 412-2399 1Sheet 1 KCD-102 48889111 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioner installation work
5
From Japan
On 2014-08-01 23:07:56
It is convenient because it does not require on-site processing with holes.
This review is about item#48889127.

Related Products