Buy more than* S$200* and get FREE SHIPPING

Ferrite Magnet

1.00 (1)
Caution
Surface magnetic flux density and adsorption force are calculated values. It varies according to usage. Please use as reference data., Surface magnetic flux density and adsorption force are calculated values. It varies according to usage. Please use as reference data.
Purpose
As motor parts., As motor parts.
2014 TRUSCO Published Page
1-0773
Material
Magnet: ferrite magnet
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Surface Magnetic Flux Density (T) Hole Diameter (mm) Adsorption Ability (N) Weight (g) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Surface Magnetic Flux Density (T) Hole Diameter (mm) Adsorption Ability (N) Weight (g) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.1 6 35.3 90 58 29.3 404-5076 1Box(1PC) 1 MGH-58 48888743 5.99 SGD
In stock
- 0.1 - 25 60 48 22 404-5157 1Box(1PC) 1 MGK-7 48888777 5.99 SGD
In stock
- 0.095 - 21.8 55 40 25 404-5131 1Box(1PC) 1 MGK-5 48888752 5.99 SGD
In stock
- 0.07 - 9.4 20 35 15 404-5149 1Box(1PC) 1 MGK-6 48888761 4.99 SGD
In stock
38 0.085 - 22.7 65 - - 404-5246 1Box(1PC) 1 MGM-38 48888795 9.99 SGD
In stock
- 0.08 - 35.3 101 60 30 404-5165 1Box(1PC) 1 MGK-8 48888786 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Flywheel magnet
1
From Japan
On 2016-08-16 12:42:21
The actual number that can not be used is two holes
This review is about item#48888743.

Related Products