Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Banding

3.50 (2)
Purpose
Fixing garage mirror
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Width x Length (mm) Compatible Size (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Length (mm) Compatible Size (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x600 27 to 160 30 406-5671 1PC 1 GSB-600 48890177 8.99 SGD
In stock
10x1200 27 to 350 43 406-5662 1PC 1 GSB-1200 48890161 9.99 SGD
In stock
10x900 27 to 260 37 406-5689 1PC 1 GSB-900 48890186 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Fixed curved mirror
5
From Japan
On 2016-06-14 08:52:52
I could tightly fix it tightly, unlikely.
This review is about item#48890177.
Attaching the mirror to the utility pole
2
From Japan
On 2014-07-11 21:12:19
I wrote that it would be easy to cut with pliers, but in fact it was hard to cut and I had a hard time.
This review is about item#48890161.

Related Products