Buy more than* S$200* and get FREE SHIPPING

Polycarbonate Board

4.00 (4)
Purpose
Substitute for partition, door panels, interior fittings and glass.
2014 TRUSCO Published Page
1-1914
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Length (m) Color Weight (kg) Thickness (mm) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Weight (kg) Thickness (mm) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.45 Transparency 0.33 2 300 450 404-8636 1Sheet 1 KPAC302-1 48889355 15.99 SGD
In stock
0.45 Transparency 0.49 3 300 450 404-8644 1Sheet 1 KPAC303-1 48889364 22.99 SGD
In stock
0.6 Transparency 0.97 3 450 600 404-8661 1Sheet 1 KPAC603-1 48889382 41.99 SGD
In stock
0.9 Transparent - - 600 900 404-8687 1Sheet 1 KPAC903-1 48889407 83.99 SGD
In stock
0.6 Transparency 0.65 2 450 600 404-8652 1Sheet 1 KPAC602-1 48889373 29.99 SGD
In stock
0.9 Transparency 1.3 2 600 900 404-8679 1Sheet 1 KPAC902-1 48889391 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Prevent dew condensation on the skylight
4
From Japan
On 2016-05-27 11:15:57
There is a slightly expensive feeling, but the size was exactly right. I want you to sell various sizes in 90 cm width!
This review is about item#48889407.
Replacement of plastic parts
5
From Japan
On 2016-05-02 18:41:55
I processed it into the lid of the deteriorated post plaque. Cutting, drilling, etc., it was beautiful without habit. I think whether it is a little soft compared to an acrylic board.
This review is about item#48889364.
For testing
3
From Japan
On 2015-06-08 18:18:16
We purchased to investigate the influence and adhesion of the drug under development to the resin. It can be cut with a resin cutter, so it is easy to use.
This review is about item#48889355.
Protective plate
4
From Japan
On 2014-06-22 17:18:01
I bought a protective plate of both sword gliders. Transparency and difficulty to crack Pika 1
This review is about item#48889355.

Related Products