Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl Fuel Line

4.67 (3)
Purpose
Prevent damage and safety rules to glass, acrylic, sheet iron, etc.
Installation Method
Plug type
Material
Vinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
Slit Width (mm) Length (m) Color Weight (kg) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Slit Width (mm) Length (m) Color Weight (kg) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 80 White - - 5.7 397-6998 1Roll 1 KVW2-80W-T 48890143 139.99 SGD
In stock
1 100 White - - 3.4 397-6980 1Roll 1 KVW1-100W-T 48890134 139.99 SGD
In stock
2 80 Transparency 3 8.4 5.7 397-6963 1Roll 1 KVC2-80W-T 48890116 139.99 SGD
In stock
3 50 White 3 10.3 7.4 397-7005 1Roll 1 KVW3-50W-T 48890152 129.99 SGD
In stock
3 50 Transparency 3 10.3 7.4 397-6971 1Roll 1 KVC3-50W-T 48890125 129.99 SGD
In stock
1 100 Transparency 2.2 6.7 3.4 397-6955 1Roll 1 KVC1-100W-T 48890107 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Insert into the cut of iron plate
5
From Japan
On 2017-10-09 12:43:32
Previously, I used something of a higher price (about 2 times), but I am satisfied enough with this price.
This review is about item#48890116.
Bottom
5
From Japan
On 2015-07-09 15:08:12
Up to now I have purchased it at the home center, but I am very happy that the same thing can be purchased at low price.
This review is about item#48890116.
Acrylic plate safety measures
4
From Japan
On 2014-04-24 13:12:29
· Since the packing is a drum winding, it is convenient if there is a display of dimensions
This review is about item#48890107.

Related Products