Buy more than* S$200* and get FREE SHIPPING

SBR Sheet, Roll

Thickness (mm)
5
Length (mm)
9000
...see all>
Product Options
ADD TO CART
Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Operating temperature Limits Color Weight (kg) Width (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Operating temperature Limits Color Weight (kg) Width (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cushion material, sound-proof material. 1 1726 1-1645 0 over 60 degC Black 3.2 300 Styrene-butadiene rubber (SBR) 396-6810 1Roll 1 KSBR305-9T 48889136 229.99 SGD
In stock
- - - - - 4.1 500 - 396-6844 1roll 1 KSBR506-9 48889145 309.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products