Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oval Tag

Mass (g/pack)
19
Hole Diameter (phi mm)
3
Weight (g)
19
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Width (mm) Length (mm) Color Material TRUSCO Part Number Dimension (mm) Purpose 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Width (mm) Length (mm) Color Material TRUSCO Part Number Dimension (mm) Purpose 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-0487 30 45 Orange Acrylic 423-3956 - Key chains and number tags 3 0562 1Pack(5Sheet) 1 PKF31-2 48889951 4.99 SGD
In stock
- - - - - 423-3964 45x30 - - 1pack(5sheet) 1 PKF31-3 48889967 4.99 SGD
Shipped after 2018-06-25
- - - - - 423-3972 45x30 - - 1pack(5sheet) 1 PKF31-6 48889976 4.99 SGD
In stock
ADD TO CART

Related Products