Buy more than* S$200* and get FREE SHIPPING

LED Loupe

Purpose
For assemble parts, testing., For assemble parts, testing.
2014 TRUSCO Published Page
1-1191
Lens Size (mm)
105
Magnification
2
Power
(LR43) x3 or button-type battery (included)
Weight (g)
145
Overall Length (mm)
310
Material
Lens: acrylic, body: ABS
TRUSCO Part Number
405-2226
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HE-07 48888822 36.11 SGD
Shipped after 2017-02-28
ADD TO CART

Related Products