Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NR Rubber

4.50 (6)
Purpose
Packing material, non-slip, anti-vibration mat.
2014 TRUSCO Published Page
1-1644
Color
Black
Material
Natural rubber (NR)
...see all>
Product Options
ADD TO CART
Thickness (mm) Operating Temperature Range (deg C) Type Weight (g) Width (mm) Length (mm) TRUSCO Part Number Operating temperature Limits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Operating Temperature Range (deg C) Type Weight (g) Width (mm) Length (mm) TRUSCO Part Number Operating temperature Limits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -50 to 70 Roll type 70 50 1000 361-0641 - 1Roll 1 KGR-1101 39442697 2.99 SGD
In stock
- - - 8000 500 10000 397-6823 -50 to 70deg C 1Roll 1 KGR-15000 48888892 259.99 SGD
Shipped after 2018-06-21
1 - - 144 100 1000 412-2453 -50 to 70deg C 1Roll 1 KGR-1102 48888874 5.99 SGD
In stock
2 -50 to 70 Roll type 170 50 1000 361-0667 - 1Roll 1 KGR-2101 39442706 3.99 SGD
In stock
3 - - 495 100 1000 412-2518 -50 to 70deg C 1Roll 1 KGR-3102 48888926 6.99 SGD
In stock
3 -50 to 70 Roll type 240 50 1000 361-0683 - 1Roll 1 KGR-3101 39442715 4.99 SGD
In stock
2 - - 273 100 1000 412-2488 -50 to 70deg C 1Roll 1 KGR-2102 48888901 6.99 SGD
In stock
3 - - 12000 500 5000 397-6831 -50 to 70deg C 1Roll 1 KGR-35000 48888944 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Tool protection
3
From Japan
On 2018-01-20 00:29:10
There is a smell, but it is not a touching feeling. It is easy to process because it is not thick.
This review is about item#39442706.
Fill in gaps
5
From Japan
On 2016-09-29 20:07:17
I bought it for the gap filling ....
This review is about item#48888874.
Track scratch prevention
5
From Japan
On 2015-07-18 09:12:48
Dimensions Thickness It was good that I was looking for a price.
This review is about item#39442715.
I laid it on the floor of the transportation truck!
5
From Japan
On 2015-03-05 18:56:19
I am laying it on the floor of the truck bed. Although it purchased for the prevention of breakage by a shipment, it is saved because it also becomes a slip prevention. When transporting the plastic stage, it often happens that the lid has come off or collapsed, but it disappears at all, so you can concentrate on driving safely. It is satisfactory to the price that cuts 10,000 yen though it is natural rubber of 50 cm width and 5 meters in length. It is gratitude that the loading and unloading of baggage became comfortable as the thing of dirt and dirt on the floor board also disappeared.
This review is about item#48888944.
Unequal clearance adjustment material
4
From Japan
On 2014-09-18 00:23:41
I'm satisfied with the price / price, but I'd like a little more variations in length etc. We can extend the delivery date so it is an order etc ....
This review is about item#48888926.
It is used for shock absorbing by DIN rail installation.
5
From Japan
On 2014-05-20 14:21:30
There is nothing special, I was satisfied.
This review is about item#48888926.

Related Products