Buy more than* S$200* and get FREE SHIPPING

Rubber Edge Guard

3.00 (1)
Purpose
Prevent damage and safety rules to glass, acrylic, sheet iron, etc.
Installation Method
Plug type
Material
EPDM
...see all
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Weight (kg) Thickness (mm) Slit Width (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Weight (kg) Thickness (mm) Slit Width (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 397-6866 3.2 12 3 50 1Roll 1 KGV3-50W-T 48890082 179.90 SGD
In stock
5.1 397-6858 - - 2 100 1Roll 1 KGV2-100W-T 48890073 319.90 SGD
Shipped after 2017-02-27
8.0 397-6874 - - 5 50 1Roll 1 KGV5-50W-T 48890091 229.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use around the edge of the panel
3
From Japan
On 2015-12-11 08:56:18
We want you to a little softer because the hardness of the rubber is high
This review is about item#48890082.

Related Products