Buy more than* S$200* and get FREE SHIPPING

Aluminum Angle

4.70 (10)
2014 TRUSCO Published Page
1-1918
Surface Processing
B2 anodized
Overall Length (mm)
995
Material
Aluminum (A6063)
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15x25x1.5 166 397-6505 1PC 1 AF7121 48889732 7.99 SGD
In stock
20x40x2 315 397-6548 1PC 1 AF7241 48889757 10.99 SGD
In stock
6x12x1 38 397-6564 1PC 1 AF7611 48889766 3.99 SGD
In stock
10 x 30 x 1.5 155 397-6521 1PC 1 AF7131 48889741 5.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
For HAM Antenna Pipe Installation Equipment Base
5
From Japan
On 2017-10-04 15:11:20
There are also many standard size options, and Cospar is also perfect for hobby work.
This review is about item#48889757.
Work
5
From Japan
On 2017-08-12 23:28:06
There is moderate tension and it is very good. The finish is also a beautiful product.
This review is about item#48889732.
Used as electric jig for circular saw
5
From Japan
On 2017-06-05 16:35:26
I used it as a jig of a circular saw. Bonding the wide side to the MDF material with a double-sided tape, and cutting the circular saw along the aluminum angle into MDF
This review is about item#48889732.
Place accessories
5
From Japan
On 2017-05-31 14:51:02
I attach it to a window frame and use it as a table to put small items. Although it is not fluent, heavy things can not be put on. It is a thing of it.
This review is about item#48889757.
Space improvement for liquid crystal pen tablet
5
From Japan
On 2017-03-17 15:05:46
There was thickness, it was just right, as it is strong in L shape. It is cheap and very appreciated.
This review is about item#48889732.
Solar panel base
3
From Japan
On 2017-02-15 19:49:30
There is no particular problem as a product, but the packing condition is slightly bad.
This review is about item#48889757.
To reinforce the storage
4
From Japan
On 2017-01-27 17:43:11
I made a box with trees. I used it as reinforcement at the corner. It's cheap, so saved
This review is about item#48889757.
Signboard production
5
From Japan
On 2016-03-23 09:18:54
Because it is similar to the aluminum angle that is circulating in the market, it has no problem. If you can handle it with Monotaro san, it saves me the trouble of going to buy.
This review is about item#48889732.
Short cut and used
5
From Japan
On 2015-05-03 18:51:34
I was satisfied with price and length enough
This review is about item#48889766.
For 3D printer creation
5
From Japan
On 2015-01-12 09:11:23
The angle of this hand size is hard to find, and when you buy it at the home center, I bought it because there was a possibility that it was bent or scratched. Although I was wondering how to send it in spite of its low price and light weight, I was impressed with packing without any mistakes.
This review is about item#48889732.

Related Products