Buy more than* S$200* and get FREE SHIPPING

Polystyrene Foam Board

4.00 (1)
Purpose
As a substitute for glass. Partition, door panels, bathroom door, etc.
2014 TRUSCO Published Page
1-1916
Specification
With UV agent
...see all
Product Options
ADD TO CART
Thickness (mm) Operating temperature Limits Length (m) Color Width (mm) Material TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Operating temperature Limits Length (m) Color Width (mm) Material TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 to 88deg C 0.9 Translucence 600 Styreneresin 404-8792 1.2 1Sheet 1 PSWM-6901 48889653 37.94 SGD
Shipped after 2017-09-25
- to 88deg C 0.90 SemiTransparent 600 Styrene resin 404-8806 - 1Sheet 1 PSWM-6902 48889662 45.65 SGD
Shipped after 2017-09-25
- to 88deg C 0.45 SemiTransparent 300 Styrene resin 404-8768 - 1Sheet 1 PSWM-3402 48889626 15.22 SGD
Shipped after 2017-09-25
- to 88deg C 0.60 SemiTransparent 450 Styrene resin 404-8776 - 1Sheet 1 PSWM-4601 48889635 20.05 SGD
Shipped after 2017-09-25
- to 88deg C 0.60 SemiTransparent 450 Styrene resin 404-8784 - 1Sheet 1 PSWM-4602 48889644 25.81 SGD
Shipped after 2017-09-25
- to 88deg C 0.45 SemiTransparent 300 Styrene resin 404-8750 - 1Sheet 1 PSWM-3401 48889617 9.71 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sample for interior glass replacement
4
From Japan
On 2017-02-05 13:12:54
Purchased to compare differences in color tones with glass color. Comparing it, this one seems to be plastic. I think that it should be used according to your preference as it is slightly reddish. Since its rigidity is lower than that of glass, some countermeasures are necessary when it bends.
This review is about item#48889617.

Related Products