Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Plate

Purpose
Repairing
2015 Trusco Published Pages
1 2030
2014 TRUSCO Published Page
1-1916
Adhesive
Acrylic
Length (m)
20
Type
Scroll
Weight (g)
1100
Thickness (mm)
0.1
Width (mm)
600
Material
Stainless steel (SUS430)
TRUSCO Part Number
404-8628
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 HS6201T 48889547 849.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products