Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Angle

4.67 (3)
Purpose
For sash, construction material, stiffened member, panel and signboard, pole, table ornamental frame, wood shelf rest.
2014 TRUSCO Published Page
1-1918
Surface Processing
B2 anodized
Overall Length (mm)
995
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
397-6301 25x25x1.2 141 1PC 1 AA25256 48889705 5.99 SGD
In stock
397-6289 19x19x1 91 1PC 1 AA19196 48889696 4.99 SGD
In stock
397-6327 30x30x1.2 165 1PC 1 AA30306 48889714 7.99 SGD
In stock
397-6262 15x15x1 74 1PC 1 AA15156 48889687 3.99 SGD
In stock
397-6246 12x12x1 53 1PC 1 AA12126 48889671 2.99 SGD
In stock
397-6351 9.2x9.2x0.9 38 1PC 1 AA92926 48889723 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used for constituent material of small housing
5
From Japan
On 2016-08-25 13:12:49
Quality is also good, it seems to be fully usable
This review is about item#48889687.
To the presser foot of the cushion floor.
5
From Japan
On 2016-05-17 12:27:13
I used it for the raising frame part of the entrance and the presser foot of the cushion floor. It is very cheap and good product.
This review is about item#48889687.
Stay of LED lighting
4
From Japan
On 2014-07-29 15:41:02
Goods are nice, but barcode stickers remain strong with glue
This review is about item#48889714.

Related Products