Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane Cushion

4.00 (4)
Purpose
Door stopper
Material
Polyurethane (PUR)
Specification
With adhesive
...see all>
Product Options
ADD TO CART
Depth (mm) Weight (g) Height (mm) Color Width (mm) Shape TRUSCO Part Number 2014 TRUSCO Published Page Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Weight (g) Height (mm) Color Width (mm) Shape TRUSCO Part Number 2014 TRUSCO Published Page Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 25 2.5 Transparency 8 Circle - - 8x8x2.5 1Box(100PC) 1 GRS-80 48889321 12.99 SGD
In stock
9.6 35 3.8 Transparent 9.6 Round 404-6986 1-1774 9.6x9.6x3.8 1Box(100PC) 1 GRS-96 48889346 20.99 SGD
In stock
8.3 25 2.6 Transparent 8.3 - 404-6978 1-1774 8.3x8.3x2.6 1Box(144PC) 1 GRS-83 48889337 22.99 SGD
Shipped after 2018-06-22
15.0 53 2.7 Transparent 15.0 - 404-6951 1-1774 15x15x2.7 1Box(64PC) 1 GRS-150 48889312 19.99 SGD
In stock
12.7 63 3.8 White 12.7 - 404-6943 1-1774 12.7x12.7x3.8 1Box(100PC) 1 GRS-127 48889303 18.99 SGD
In stock
12.6 71 3.5 Transparent 12.6 Round 404-6935 1-1774 12.6x12.6x3.5 1Box(100PC) 1 GRS-126 48889294 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
We use it for products.
5
From Japan
On 2017-05-12 10:05:04
Normally, it is the purpose of sticking to a part with hit, etc. to prevent scratches. It is useful when you need a cohesive number.
This review is about item#48889321.
Used instead of the rubber feet of the case
4
From Japan
On 2015-12-04 14:39:13
I use it instead of the rubber foot for the case slip prevention. In that sense I think that it is not a proper usage, but I am satisfied with the function. I hope that it is a bit cheaper. Since it is urethane, there are no choices but something that is partly yellowed may sometimes be delivered even if it is a brand new one, so I would like this to be improved.
This review is about item#48889321.
Guard against the walls of doors and others not to be hurt
4
From Japan
On 2014-03-03 08:18:08
so-so
This review is about item#48889321.
As a door cushion
3
From Japan
On 2013-03-16 01:09:17
Since the unit of sale is a box, only one piece has been sent if I thought that five sheets of 100 sheets on one sheet would come. Then it is not cheap at all. It feels like something fooled.
This review is about item#48889346.

Related Products