Buy more than* S$200* and get FREE SHIPPING

Aluminum Round Pipe

4.67 (15)
2014 TRUSCO Published Page
1-1919
Surface Processing
B2 anodized
Overall Length (mm)
995
Material
Aluminum (A6063)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Thickness (mm) Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Thickness (mm) Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1 - 216 397-6742 1PC 1 AM251 48889802 7.99 SGD
In stock
- - 19x19x1 152 397-6726 1PC 1 AM191 48889793 6.99 SGD
In stock
32 1.5 - 375 397-6769 1PC 1 AM321 48889811 12.99 SGD
In stock
- - 16x16x1 125 397-6700 1PC 1 AM161 48889784 5.99 SGD
In stock
- - 12x12x1 94 397-6688 1PC 1 AM121 48889775 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Antenna installation
5
From Japan
On 2018-06-03 06:34:41
Items that arrived quickly and saved goods also pretty good packaging was relieved
This review is about item#16427766.
Hanger pipe
4
From Japan
On 2018-05-08 15:27:30
It is a little used and used instead of ordinary SUS rolled pipe. It's good because it's light, but it's a drawback that scratching is easy. Well, it is a characteristic of aluminum, so I should not
This review is about item#48889802.
Snow splash handle, extension
5
From Japan
On 2018-04-08 15:51:49
I ordered to extend the handle of the snowflake for snow cover removal from the roof of the garage. I found this round pipe and managed to finish it.
This review is about item#48889802.
Creating motorcycle accessories
3
From Japan
On 2017-12-14 09:09:16
It was cheaper than buying the same thing in a neighborhood retail store, so for the purpose of adjusting the order price.
This review is about item#48889793.
Weight reduction of car body
5
From Japan
On 2017-11-25 20:20:24
Ja11 The genuine pipe that guards the rear glass of Jimny was iron vibe so I changed it to aluminum pipe. With this investment we were able to reduce weight by about 500 g. I think that dust should be piled up.
This review is about item#48889793.
Used for outdoor tent clothing, remodeled to be extendable
4
From Japan
On 2017-11-07 21:16:54
It was the same with the things of the nearby home center and the manufacturer, and I tried using it with a sense of security. , I wanted a thing with a thickness of 1.5 mm to greed.
This review is about item#48889793.
Roof material of motorcycle
4
From Japan
On 2017-07-12 14:59:28
As a hobby DIY, I made a motorcycle with a roof by combining it with various other parts as a frame of a roof of a motorcycle. It is lightweight and has strength as a material called aluminum, and it can be utilized effectively without problems of weight increase. I plan to buy it and make it further.
This review is about item#48889793.
Hanging hanger in the closet
5
From Japan
On 2017-03-28 17:20:53
I was saved because there were few places where Φ25 aluminum pipes were placed at my horses center etc in my neighborhood.
This review is about item#48889802.
I planned to use it as a rail supporting bridge pier of a hobby N gauge layout.
5
From Japan
On 2017-03-06 23:56:24
very good. As expected, it is sturdy, lightweight, high quality, just thinking about using various uses, it is fun. Recommended.
This review is about item#48889811.
Bicycle remodeling
5
From Japan
On 2016-10-28 12:50:57
Purchased an outer diameter of 32 mm. I was able to fit the column part (diameter 28.6 mm) of the oversized fork exactly. This seems to be available in various ways.
This review is about item#48889811.

Related Products