Buy more than* S$200* and get FREE SHIPPING

Aluminum Channel

5.00 (4)
Purpose
Sash, construction material and glass sliding doors stops and rails, panel and mirror frames, etc. As joint of furniture and fittings.
2014 TRUSCO Published Page
1-1919
Surface Processing
B2 anodized
Overall Length (mm)
995
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
397-6467 20x20x2 298 1PC 1 AC20207 48889881 11.99 SGD
In stock
397-6432 16x25x1.5 218 1PC 1 AC16251 48889872 9.99 SGD
In stock
397-6408 12x18x1 107 1PC 1 AC12181 48889863 6.99 SGD
In stock
397-6360 8x5.5x1 51 1PC 1 AC08551 48889827 2.99 SGD
In stock
397-6378 10x12x1 78 1PC 1 AC10121 48889836 3.99 SGD
In stock
397-6386 10x7.5x1 73 1PC 1 AC10751 48889845 3.99 SGD
In stock
397-6394 12x14x1 89 1PC 1 AC12141 48889854 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-12-20 16:53:06
It was saved because bulky items were also sent free shipping!
This review is about item#48889845.
Wood work
5
From Japan
On 2017-08-12 00:40:55
There was no problem in quality. I think that I will order again if it becomes necessary.
This review is about item#48889863.
Used for small housing components
5
From Japan
On 2016-08-25 12:50:57
Quality is also good, it seems to be fully usable
This review is about item#48889827.
Used as precision model, machine structural material.
5
From Japan
On 2015-01-13 22:55:52
Nearby specialty store also does not hold applicable goods, thanks.
This review is about item#48889827.

Related Products