Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Polycarbonate Hollow Board

4.33 (3)
Purpose
For top light (roof lighting), entrance hood enclosure, roof, partition, and lighting cover.
2014 TRUSCO Published Page
1-1914
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) TRUSCO Part Number Length (m) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) TRUSCO Part Number Length (m) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 300 450 404-7010 - Transparent - 1Sheet 1 KTP4536W-1 48889434 11.99 SGD
Shipped after 2018-05-01
- 450 600 404-7052 - Transparent - 1Sheet 1 KTP6046W-1 48889477 18.99 SGD
Shipped after 2018-05-01
4 600 900 404-7079 0.9 Transparency 0.44 1Sheet 1 KTP9064W-1 48889495 23.99 SGD
Shipped after 2018-05-01
4 300 450 404-6994 0.45 Transparency 0.11 1Sheet 1 KTP4534W-1 48889416 7.99 SGD
Shipped after 2018-05-01
4 450 600 404-7036 0.6 Transparency 0.24 1Sheet 1 KTP6044W-1 48889452 12.99 SGD
Shipped after 2018-05-01
6 600 900 404-7095 0.9 Transparency 0.75 1Sheet 1 KTP9066W-1 48889513 34.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For the window of a tree house
5
From Japan
On 2015-09-22 22:07:46
Durable and well satisfied with transparency
This review is about item#48889452.
It was used as a substrate when installing a duct to a ventilation hole
5
From Japan
On 2015-01-28 16:56:54
In order to install aluminum ducts of 200 φ, duct holes were made in the polycarbonate hollow board and attached to the ventilation holes. Easy processing and strength was enough.
This review is about item#48889452.
To double-window production
3
From Japan
On 2013-11-27 22:16:18
The flow direction of the hollow was horizontal. Please note those who wish portrait orientation.
This review is about item#48889495.

Related Products