Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Board

4.62 (13)
Purpose
Construction materials, reinforcement materials, and decorative building materials.
2014 TRUSCO Published Page
1-1919
Overall Length (mm)
995
Material
Aluminum,surfacetreatment:B2anodizedfinish
...see all>
Product Options
ADD TO CART
Width x Thickness (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Thickness (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15x2 75 397-6629 1PC 1 AH1521 48889915 3.99 SGD
In stock
10x2 49 397-6581 1PC 1 AH1021 48889897 2.99 SGD
In stock
20x2 111 397-6645 1PC 1 AH2021 48889924 4.99 SGD
In stock
25x2 135 397-6661 1PC 1 AH2521 48889933 5.99 SGD
In stock
12x2 61 397-6602 1PC 1 AH1221 48889906 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Base plate at frame creation
5
From Japan
On 2018-02-17 22:09:04
It is 2 mm thick and 20 mm wide and is used as a base material when creating a frame. Since it has hardness and stickiness, cracks do not enter even if bent at about 90 degrees R5. (Cracks on the surface appear)
This review is about item#48889924.
Small window screen door
5
From Japan
On 2018-02-12 15:49:21
There is no problem with quality with the product as expected.
This review is about item#48889915.
Soichiro Honda Cup Eco My Challenge (Production of Eco Lanker)
5
From Japan
On 2017-11-10 09:19:53
Used for eco-ranker production. During the production of the towel it was used to fix the bending kaol in R600 for the production of the aspect. Since it is an aluminum flat plate, it is easy to bend and it is fixed to a vinyl chloride plate with double-sided tape and used. Easy to process, convenient to use.
This review is about item#48889906.
Use for reinforcing Eco-rankers
5
From Japan
On 2017-09-13 14:29:27
When you want to use it, you can arrive in a few days and use it is very convenient. Once you use a monotary, you can order from very many products when you want to use it very convenient, Since I bought three kinds this time, I use it classified according to the use purpose.
This review is about item#48889897.
Bike custom
4
From Japan
On 2017-07-12 15:27:05
I am enjoying the process of drilling by cutting a small and customized hobby bike. Easy to process with aluminum, affordable, reasonable for DIY lovers who can not customize by spending too much money.
This review is about item#48889933.
For holding the cover attached
5
From Japan
On 2017-04-19 18:40:21
It was able to be used without problems. It will be appreciated if you can also sell 2M type.
This review is about item#48889924.
Self-made stickboard stand
5
From Japan
On 2017-04-03 03:52:04
Because it is an aluminum plate, it is easy to bend and drill. Alumite is also being used and it is hard to corrode.
This review is about item#48889924.
Seam hiding of cross of self-made shelves
5
From Japan
On 2017-02-19 10:34:48
I think that it is very shiny, durable and easy to use product. A luxurious feeling came out enough to make a mistake on my own shelf. I also want to repeat. I would like to use anything as long as I have about 1800 long.
This review is about item#48889924.
Purchased as a frame to paste around the aluminum punching board.
2
From Japan
On 2016-08-20 00:06:32
We purchased this product for framing installation as a notch protection at the edge of the aluminum punching board. To fasten and join, the thickness of 2 mm purchased this time is difficult to cut. I wish I had a 1 mm thick size. Because there is strength as much, I think that it is reasonable at such an application if it is such use.
This review is about item#48889933.
Making parts for a car (car holiday specification).
5
From Japan
On 2016-08-10 16:33:50
Last time (Seino?) Was delivered we arrived in a crooked state but from this time (Sagawa Express) the packaging was sturdy and perfect.
This review is about item#48889915.

Related Products