Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shallow Toyo pump automatic

Power Cord (m)
2
Total Pumping Height (m)
12
...see all>
Product Options
ADD TO CART
Power Consumption (W) (50/60 Hz) Discharge Caliber (phi mm) Discharge Rate (L/min) Power (V) Caliber (phi mm) Cycle(Hz) TRUSCO Part Number Output (W) Type Weight (kg) Suction Height (m) Suction diameter (phimm) Functions Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) (50/60 Hz) Discharge Caliber (phi mm) Discharge Rate (L/min) Power (V) Caliber (phi mm) Cycle(Hz) TRUSCO Part Number Output (W) Type Weight (kg) Suction Height (m) Suction diameter (phimm) Functions Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 28 - 25x25 - 423-2798 200 - 15 - - -   1pc 1 WT-K200W 48969471 -
Discontinued
[x]
1200 25 - Three-phase 200 - 50/60 shared - 750 Self-priming (built-in check valve) 30 7 to 30 Anti-freeze *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WT-K750W 26237742 -
Discontinued
[x]
ADD TO CART