Buy more than* S$200* and get FREE SHIPPING

Roller-Chain Connecting Link

5.00 (1)
2014 TRUSCO Published Page
1-1612
Number of Rows
1
Material
Steel
Specification
Connecting link (clip type)
...see all
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.4 412-4685 (Chain No.) 50 1PC 1 50-1-CL 49043477 1.73 SGD
In stock
26.3 412-4740 (Chain No.) 60 1PC 1 60-1-CL 49043504 5.41 SGD
Shipped after 2017-09-04
63.4 412-4812 (Chain No.) 80 1PC 1 80-1-CL 49043547 3.50 SGD
In stock
7.4 412-4626 (Chain No.) 40 1PC 1 40-1-CL 49043443 1.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motor power transmission
5
From Japan
On 2014-12-17 07:03:42
I am satisfied with the creation of very good.
This review is about item#49043443.

Related Products