Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Diameter (phi mm)
10
Shank Diameter (phi mm)
10
Blade Length (mm)
35
Overall Length (mm)
100
Number of Blades
4
TRUSCO Part Number
429-2341
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HQR10 48879126 65.99 SGD
In stock
ADD TO CART

Related Products