Buy more than* S$200* and get FREE SHIPPING

Spiked Safety Boots

4.50 (10)
2015 Trusco Published Pages
3 0479
2014 TRUSCO Published Page
3-0287
Foot Width
3E, 3E
Standard Weight (g/1 leg)
About 800 (L size), About 800 (L size)
...see all>
Product Options
ADD TO CART
Length (cm) Size (cm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37.0, 37.0 S(24-24.5), S(24 to 24.5) Dark Green, DarkGreen 421-8787, 421-8787 1Pair 1 SPJ2-S 48874192 109.99 SGD
Shipped after 2018-04-23
37.0, 37.0 3L(27-28), 3L(27 to 28) Dark Green, DarkGreen 421-8744, 421-8744 1Pair 1 SPJ2-3L 48874156 109.99 SGD
Shipped after 2018-04-23
37.0, 37 LL(26-27), LL(26 to 27) Dark Green, Dark Green 421-8761, 421-8761 1Pair 1 SPJ2-LL 48874174 109.99 SGD
Shipped after 2018-04-23
37.0, 37 L(25.5-26), L(25.5 to 26) Dark Green, Dark Green 421-8752, 421-8752 1Pair 1 SPJ2-L 48874165 109.99 SGD
Shipped after 2018-04-23
37.0, 37 M(25-25.5), M(25 to 25.5) Dark Green, Dark Green 421-8779, 421-8779 1Pair 1 SPJ2-M 48874183 96.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Forestry work
5
From Japan
On 2017-06-14 21:29:17
It is ok if there is no omission or bending of the spike. The boots themselves seemed to be durable and it was a product as expected. It seems better to add the inner sole because there is a sense of thrust up.
This review is about item#48874174.
For hunting
4
From Japan
On 2016-10-23 10:52:07
I used it for hunting and going into the mountains. There is a balance with durability, but it feels heavy. The play with the foot inside the boots is big, it is uncomfortable for those walking around. I also adjust the insole to adjust It will be used for the second year of this year, but deterioration of rubber can not be seen.
This review is about item#48874165.
To farm work
3
From Japan
On 2016-08-04 22:07:38
Because there is a pin of the antislip, it is saved, but it is regrettable that the puncture hole of the stem is left inside the stem. I felt strong in other places, but it was weak inside.
This review is about item#48874183.
When mowing
4
From Japan
On 2016-07-31 21:43:36
It is easy to wear, it is safe without slipping when oblique mowing
This review is about item#48874174.
We are cutting down on the steep slope of the mountain and raising it up
5
From Japan
On 2016-07-02 18:18:38
Bite into the mountain skin does not slide well and it can work with confidence. Also, the waistline thigh has a double structure and it is solid, I bought it was the right answer, we recommend.
This review is about item#48874174.
I use it when cutting trees on the steep slope of the mountain (30 - 40 degrees).
5
From Japan
On 2015-10-11 19:49:10
The bottom is solid. Since the use period is still short, durability is not known. Things that I have been using up to now have burned out and it was cheap and bad. I think the bottom tack is good. You can use it safely at work on the slope.
This review is about item#48874183.
Work on mountains (logging etc.)
4
From Japan
On 2015-08-23 18:52:21
It used to be sold at the Homu center before but the torso part broke soon. This product is reinforced, so it seems to be used for a long time.
This review is about item#48874183.
For legal work such as mountain payment
5
From Japan
On 2014-10-06 16:54:31
I wore it for about an hour but comfort is normal, since I purchased it with expectation for durability I still do not understand that point. I ordered a cup insole separately, but it arrived late for a few days so it is an impression without an insole. After that the cup insole arrived so if we installed it until now the feeling that the core of the spike pushes up on the sole has been solved and the soft feeling has been eliminated and then we are not using it for work but it gets better comfort It was. I think that it is better to put on the product itself from the beginning because it is low price because it thinks that it is a long boots which is in the higher class as a high class.
This review is about item#48874165.
Mowing work
5
From Japan
On 2014-07-04 21:23:47
Especially, when you cut down on the legal side, you can work safely with necessities and with peace of mind.
This review is about item#48874165.
Ocean fishing
5
From Japan
On 2013-11-06 13:58:34
I walked over the mountain path for more than 30 minutes and I walked to the ground, because I was over 100 kg in weight, even though boots of famous fishing gear manufacturers had pins missing or bent at once, the pins of this boots One was not deformed either. Since there was no midsole, we had to prepare separately.
This review is about item#48874156.

Related Products