Buy more than* S$200* and get FREE SHIPPING

Working Boots, Oil Resistant

4.20 (5)
2015 Trusco Published Pages
3 0476
2014 TRUSCO Published Page
3-0311
Foot Width
3E, 3E
JIS Standard
JIS T 8101 H-grade equivalent, 8101 H-class equivalent to JIS T
Length (cm)
37.5, 37.5
...see all>
Product Options
ADD TO CART
Color Weight (kg) TRUSCO Part Number Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) TRUSCO Part Number Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 2.01, 2.01 400-2458, 400-2458 1120(25.5-26.0cm), 1120(25.5 to 26.0cm) 24.5-25, 24.5 to 25 1Pair 1 GLA1-MB 48874131 54.99 SGD
Shipped after 2018-02-26
white, White 2.24, 2.24 400-2423, 400-2423 1120(25.5-26.0cm), 1120(25.5 to 26.0cm) 25.5-26, 25.5 to 26 1Pair 1 GLA1-LH 48874104 54.99 SGD
Shipped after 2018-02-26
white, White 2.38, 2.38 400-2440, 400-2440 1120(25.5-26.0cm), 1120(25.5 to 26.0cm) 26.5-27, 26.5 to 27 1Pair 1 GLA1-LLH 48874122 54.99 SGD
Shipped after 2018-02-26
black, Black 2.44, 2.44 400-2393, 400-2393 1120(25.5-26.0cm), 1120(25.5 to 26.0cm) 27.5-28, 27.5 to 28 1Pair 1 GLA1-3LB 48874077 54.99 SGD
Shipped after 2018-02-26
white, White 2.44, 2.44 400-2407, 400-2407 1120(25.5-26.0cm), 1120(25.5 to 26.0cm) 27.5-28, 27.5 to 28 1Pair 1 GLA1-3LH 48874086 54.99 SGD
Shipped after 2018-02-26
black, Black 2.38, 2.38 400-2431 1120(25.5-26.0cm), 1120(25.5 - 26.0cm) 26.5-27, 26.5 - 27 1Pair 1 GLA1-LLB 48874113 54.99 SGD
Shipped after 2018-02-26
black, Black 2.24, 2.24 400-2415 1120(25.5-26.0cm), 1120(25.5 - 26.0cm) 25.5-26, 25.5 - 26 1Pair 1 GLA1-LB 48874095 54.99 SGD
Shipped after 2018-02-26
white, White 2.01 400-2466, 400-2466 1120(25.5-26.0cm), 1120(25.5 to 26.0cm) 24.5-25, 24.5 to 25 1Pair 1 GLA1-MH 48874147 70.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Chemical cleaning work and agricultural work
5
From Japan
On 2018-02-12 14:54:56
I use it almost every day for about half a year to work with drugs at the company, but since cracks and peeling have not occurred, I think that durability is good. So I bought another pair for farm work at home. I have not had anything I had for a year, so I expect it.
This review is about item#48874095.
Everyday farm work
4
From Japan
On 2017-08-26 11:21:40
At the moment there is not any particular complaint. And only how durable it is.
This review is about item#48874104.
Manufacturing work · Inbound and outbound work
4
From Japan
On 2016-11-16 17:00:54
Because it is a chemical company, it is handy because it is hard to slip because it is oil resistant boots.
This review is about item#48874095.
We deal with chemical products
4
From Japan
On 2015-02-09 16:09:21
Although I have not used it so much yet, I am satisfied with the price as well without feeling any discomfort even compared with what I was using before, but about the future use not being electrostatic counterpart? It is said.
This review is about item#48874131.
Working in a puddle
4
From Japan
On 2014-09-10 14:00:28
It is strong against ultraviolet rays and is easy to use because it is hard to crack.
This review is about item#48874113.

Related Products