Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Material TRUSCO Part Number Foot Width Size (cm) Weight (g) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material TRUSCO Part Number Foot Width Size (cm) Weight (g) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-0288 Synthetic leather, Synthetic leather 421-8663, 421-8663 3E, 3E 28.0, 28 1040, 1040 3 0458 1Pair 1 AM66WH-28.0 48873991 51.99 SGD
Shipped after 2018-01-22
3-0288 Synthetic leather, Synthetic leather 421-8655, 421-8655 3E, 3E 27.0, 27 980, 980 3 0458 1Pair 1 AM66WH-27.0 48873982 51.99 SGD
Shipped after 2018-01-22
3-0288 Synthetic leather, Synthetic leather 421-8639, 421-8639 3E, 3E 26.0, 26 930, 930 3 0458 1Pair 1 AM66WH-26.0 48873964 51.99 SGD
Shipped after 2018-01-22
3-0288 Synthetic leather, Synthetic leather 421-8647, 421-8647 3E, 3E 26.5, 26.5 960, 960 3 0458 1Pair 1 AM66WH-26.5 48873973 51.99 SGD
Shipped after 2018-01-22
3-0288 Synthetic leather, Synthetic leather 421-8612, 421-8612 3E, 3E 25.0, 25.0 880, 880 3 0458 1Pair 1 AM66WH-25.0 48873946 51.99 SGD
Shipped after 2018-01-22
- - - 3E 25.5 910 - 1pair 1 #66 48618438 48.99 SGD
Shipped after 2018-01-24
- - - 3E 26.0 930 - 1pair 1 #66 48618447 65.99 SGD
Shipped after 2018-01-26
- - - 3E 27.0 980 - 1pair 1 #66 48618465 60.99 SGD
Shipped after 2018-01-26
- - - 3E 24.5 860 - 1pair 1 #66 48618413 51.99 SGD
Shipped after 2018-01-26
- - - 3E 25.0 880 - 1pair 1 #66 48618422 51.99 SGD
Shipped after 2018-01-25
- - - 3E 26.5 960 - 1pair 1 #66 48618456 51.99 SGD
Shipped after 2018-01-26
- - - 3E 28.0 1040 - 1pair 1 #66 48618474 51.99 SGD
Shipped after 2018-01-26
3-0288 Synthetic leather, Synthetic leather 421-8621, 421-8621 3E, 3E 25.5, 25.5 910, 910 3 0458 1Pair 1 AM66WH-25.5 48873955 51.99 SGD
Shipped after 2018-01-22
3-0288 Synthetic leather, Synthetic leather 421-8604, 421-8604 3E, 3E 24.5, 24.5 860, 860 3 0458 1Pair 1 AM66WH-24.5 48873937 51.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For work and casual wear
2
From Japan
On 2017-09-05 21:51:18
I bought it because it was somewhat cheaper than a real store, but a little dirt was seen from the time of opening. It is a state that it seems to be sold as a rubbed trace, a mark like an adhesive, B class goods. When purchasing with a monotary, the box is crushed, and it can be seen many times being slightly dirty. I guess they do not want to improve.
This review is about item#48873955.
Take a motorcycle
5
From Japan
On 2016-05-26 16:32:06
When I ride a motorcycle with a general sneaker, the top of my shoe is damaged with a change pedal, so I was looking for a sneaker that is sturdy, so I found this stylish in the work shoes and bought it immediately. It is strong for price. The size is a little small. We recommend one size upper.
This review is about item#48873964.
For shoes going to the construction site
5
From Japan
On 2015-11-14 04:47:36
Although I needed safety shoes at work, I bought ordinary "The safety shoes" like looking disgustingly. The appearance · the feeling I feel is good. Because the price is cheap, only durability is worrisome ... If there is nothing to break soon, I also want to purchase the next.
This review is about item#48873982.
Maintenance work in factory
5
From Japan
On 2015-07-19 19:25:03
I usually picked 3E things so I ordered the same size as I usually wear but it is just that I am wearing without feeling any sense of incongruity. It is comfortable to work easy to wear while being a high cut, leather and synthetic sole are moderately soft and can forget to be safe shoes.
This review is about item#48873982.
Walking
5
From Japan
On 2015-06-27 05:46:25
Finally I looked over the good shoes. For choice it may be better to make a larger round. I am 26.5, but I purchase 27 and 28 and wear it. 27 is snug size and 28 can be worn with clearance. There is a sense of stability, also good flexibility. It can be divided according to the mood at that time.
This review is about item#48873991.
walk
5
From Japan
On 2015-06-26 02:29:16
I was looking for such shoes. It supports the ankle firmly and grip is also good. Ideal to be fastened with Velcro. It can also be used as a bus shoe.
This review is about item#48873982.
Loading to the truck, etc. We will also operate without changing the shoes as it is.
5
From Japan
On 2015-06-17 18:24:04
It becomes the third consecutive purchase. It is sharp and cool without the feeling of the traditional safety shoe's votettes! It seems that synthetic leather is thin and it is easy to collapse and heel of shoe sole seems slightly earlier, but price is cheap, so it is convinced. There is also a little sense of security at high cut and it is comparatively light so I am driving without changing it as it is. Although there are some disadvantages, I am very satisfied. We will continue to purchase it in the future.
This review is about item#48873982.

Related Products