Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Belt

Purpose
For General High Ground Job Safety Belt
Body Belt Length (mm)
1150
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
(Including hook) 1500 nylon rope
Hook Opening (mm)
50
Weight (g)
760
Specification
For a sling wire handling exclusive use. Health, Labour and Welfare Ministry "Safety Belts Standard" Compliant
...see all>
Product Options
ADD TO CART
Lanyards (Diameter)(mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (Diameter)(mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hachitsu Strike Rope: 10 Black 422-6925 1PC 1 DIA-599-BLK-BPD-BP 48871907 59.99 SGD
In stock
Hachitsu punch rope: 10 Blue 422-6917 1PC 1 DIA-599-BL4-BPD-BP 48871891 59.99 SGD
In stock
ADD TO CART

Related Products