Buy more than* S$200* and get FREE SHIPPING

Leather Work Gloves

Purpose
Construction, civil engineering, wiring, and painting. Electrical wiring work.
Around Palms (cm)
21
Middle Finger Length (cm)
8.6
Overall Length (cm)
23.5
Weight (g)
135
Size
L
Thickness (mm)
1.2
Material
Palm: import oil leather, back part: knitted fabric
TRUSCO Part Number
422-7158
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 5316 49021777 7.67 SGD
In stock
ADD TO CART

Related Products