Buy more than* S$200* and get FREE SHIPPING

Leather Work Gloves

Purpose
Construction, civil engineering, wiring, and painting. Electrical wiring work.
Around Palms (cm)
23
Middle Finger Length (cm)
8.5
Overall Length (cm)
24
Weight (g)
211
Size
One Size Fits All
Thickness (mm)
1.3
Material
Palm: oil processing cow split leather, inner: cotton cloth
TRUSCO Part Number
422-7247
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 5336 49021804 10.51 SGD
In stock
ADD TO CART

Related Products