Buy more than* S$200* and get FREE SHIPPING

Leather Work Gloves

1.00 (1)
Purpose
Heavy duty like construction, civil engineering, and welding.
Material
Cow split leather
Specification
With patch
...see all
Product Options
ADD TO CART
Weight (g) Size TRUSCO Part Number Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size TRUSCO Part Number Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
205 LL 422-7093 1.2 25 8.8 24.5 1Pair 1 1726 49021743 7.08 SGD
In stock
145 M 422-7085 - 22 8 22 1Pair 1 1725 49021734 6.64 SGD
In stock
195 L 422-7077 - 24 8.3 24 1Pair 1 1716 49021725 6.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Welding operation
1
From Japan
On 2015-12-26 14:08:43
Because of the cheapness, product variations are bad. Things that will be frustrating in 3 days to a week or while having 3 weeks, it will be stiff and will not come nicely.
This review is about item#49021725.

Related Products