Buy more than* S$200* and get FREE SHIPPING

Leather Work Gloves

5.00 (1)
Purpose
Construction, civil engineering, wiring, and painting. Electrical wiring work.
Around Palms (cm)
11
Middle Finger Length (cm)
8.5
Overall Length (cm)
23
Weight (g)
193
Size
One Size Fits All
Thickness (mm)
1.3
Material
Palm: oil processing cow split leather, inner: cotton cloth
TRUSCO Part Number
422-7174
Specification
Cuff: hook and loop fastener type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 5334 49021795 10.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Firefighting work
5
From Japan
On 2015-01-27 15:46:53
It is familiar to hands, soft sewing is also easy because it seamlessly hits the seams. It would be great if you fit a bit better. It seems to work safely. I think that I will rip it.
This review is about item#49021795.

Related Products