Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Leather Work Gloves

4.50 (2)
Purpose
Construction, civil engineering, wiring, and painting. Electrical wiring work.
Specification
Cuff: hook and loop fastener type
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 8 20.5 105 M 1.1 422-7212 1Pair 1 5342 49021847 11.99 SGD
In stock
21 8.6 21.5 116 LL 1.1 422-7239 1Pair 1 5345 49021865 11.99 SGD
In stock
20 8.3 21 113 L - 422-7221 1Pair 1 5343 49021856 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Event Concert
4
From Japan
On 2015-06-28 20:18:25
A bit oddly
This review is about item#49021856.
Light working time
5
From Japan
On 2014-06-22 17:16:36
Cool is cool. Soft and nice fabric Is recommended
This review is about item#49021856.

Related Products