Buy more than* S$200* and get FREE SHIPPING

Support Socks

Size (cm)
24.5 to 27
Specification
Sole and side cushion pile knitting, instep zone mesh weave. Supporters. Antibacterial deodorizing.
...see all>
Product Options
ADD TO CART
Type Weight (g) Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
First round type 235 Gray Material: cotton polyester 422-7328 1Box(3Pair) 1 S-211 49021971 21.99 SGD
In stock
Earlier round type 230 Bleached Material: cotton, polyester 422-7336 1Box(3Pair) 1 S-212 49021987 20.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products